NeedleRllrBrg, SCE, 116C3149-7, Open, 13/16"
- Mfr # ZUSAB-RB-MIL-7
- Zoro # G925066003
product price:Â
$
37.89
/ea
Key Features
Bearing Lubrication
Relubricateable
Full Complement
No
Industry Number
116C3149-7
Outside Diameter
1 3/64 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-7
- Zoro #
- G925066003
- UPC #
- 197666355015
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 3/64 in
- Bore Diameter
- 13/16 in
- Overall Width
- 0.375 in
Details
- Bearing Lubrication
- Relubricateable
- Full Complement
- No
- Industry Number
- 116C3149-7
- Closure
- Open
- System of Measurement
- Inch
- Item
- Needle Roller Bearing
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Steel
- Internal Clearance
- CN
- Bearing Design
- SCE
- Cage Material
- Steel
- Number of Rows
- One
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 13/16 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 1 3/64 in, Overall Width 0.375 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.