Shop USA INDUSTRIALS
See all product information
Create Account
NeedleRllrBrg, SCE, 116C3149-5, Open, 5/8"
- Mfr # ZUSAB-RB-MIL-5
- Zoro # G225066369
product price:Â
$
27.39
/ea
Key Features
Ring Material
Steel
Outside Diameter
7/8 in
Industry Number
116C3149-5
Cage Material
Steel
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-5
- Zoro #
- G225066369
- UPC #
- 197666354995
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 7/8 in
- Bore Diameter
- 5/8 in
- Overall Width
- 0.625 in
Details
- Ring Material
- Steel
- Industry Number
- 116C3149-5
- Cage Material
- Steel
- Number of Rows
- One
- Full Complement
- No
- Internal Clearance
- CN
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Bearing Design
- SCE
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Item
- Needle Roller Bearing
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.