NeedleRllrBrg, SCE, 116C3149-2, Open, 1/2"
- Mfr # ZUSAB-RB-MIL-2
- Zoro # G925066270
product price:Â
$
90.75
/ea
Key Features
Ring Material
Steel
System of Measurement
Inch
Overall Width
0.75 in
Outside Diameter
3/4 in
Full Complement
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-2
- Zoro #
- G925066270
- UPC #
- 197666354964
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.75 in
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/2 in
Details
- Ring Material
- Steel
- System of Measurement
- Inch
- Full Complement
- No
- Bearing Design
- SCE
- Closure
- Open
- Internal Clearance
- CN
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Item
- Needle Roller Bearing
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 116C3149-2
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.