Shop USA INDUSTRIALS
See all product information
Create Account
NeedleRllrBrg, SCE, 116C3149-8, Open, 1/2"
- Mfr # ZUSAB-RB-MIL-8
- Zoro # G825065953
product price:Â
$
23.85
/ea
Key Features
Outside Diameter
11/16 in
Maximum Temperature
250 Degrees F
Number of Rows
One
Industry Number
116C3149-8
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-8
- Zoro #
- G825065953
- UPC #
- 197666355022
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 11/16 in
- Overall Width
- 0.625 in
- Bore Diameter
- 1/2 in
Details
- Maximum Temperature
- 250 Degrees F
- Number of Rows
- One
- Industry Number
- 116C3149-8
- Closure
- Open
- Ring Material
- Steel
- Cage Material
- Steel
- Internal Clearance
- CN
- Full Complement
- No
- Bearing Design
- SCE
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Item
- Needle Roller Bearing
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.