Pipe Fitting - 316SS - Class 3000 - Street Elbow - 1/4" FNPT x MNPT

  • Mfr # ZUSA-PF-3309

  • Zoro # G7817039


product price:  $49.95
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-3309
Zoro #
G7817039
UPC #
193005426729
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Temp. Range
-50 to 400 F
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Class 3000 - Street Elbow - 1/4" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.