Shop USA INDUSTRIALS
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21723
- Zoro # G422968350
product price:Â
$
129.99
/ea
Key Features
Side A Connection Type
Threaded
Nominal Pipe Size
1 1/4 in
Fitting Compatibility
Class 125
Wire Rope Length
120 in
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21723
- Zoro #
- G422968350
- UPC #
- 00197666230060
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Material
- Aluminum
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Material Grade
- 6063
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Side A Gender
- Male
- Side B Gender
- Male
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Overall Length 120 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.