Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21775
- Zoro # G522968472
product price:Â
$
34.79
/ea
Key Features
Fitting Compatibility
Class 125
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Material
Aluminum
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21775
- Zoro #
- G522968472
- UPC #
- 00197666230558
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Material
- Aluminum
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Material Grade
- 6063
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.