Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-6136
- Zoro # G922967952
product price:Â
$
15.15
/ea
Key Features
Side A Gender
Male
Side A Thread Type
NPT
Side B Gender
Male
Side B Connection Type
Threaded
Standards
ASTM B241, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6136
- Zoro #
- G922967952
- UPC #
- 193005434915
- Country of Origin
- China
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Material Grade
- 6063
- Application
- Air, Non-Potable Water, Oils
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.