Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21494
- Zoro # G822967236
product price:Â
$
21.29
/ea
Key Features
Material
Stainless Steel
Metal Pipe Construction
Welded
Minimum Operating Temperature
-40 Degrees F
Maximum Steam Pressure
250 psi @ 360 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21494
- Zoro #
- G822967236
- UPC #
- 00197666213865
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 1/2 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 8 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.