Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22060
- Zoro # G922967587
product price:Â
$
24.19
/ea
Key Features
Fitting Compatibility
Class 150
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22060
- Zoro #
- G922967587
- UPC #
- 00197666218846
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.