Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22112
- Zoro # G922968089
product price:Â
$
15.39
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Schedule
Schedule 40
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22112
- Zoro #
- G922968089
- UPC #
- 00197666218808
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 650 Degrees F
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.