Pipe Nipple, Steel,
- Mfr # ZUSA-PF-21197
- Zoro # G322969440
product price:Â
$
59.19
/ea
Key Features
Side A Gender
Male
Finish/Coating
Black Coated
Side A Thread Type
NPT
Material
Steel
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21197
- Zoro #
- G322969440
- UPC #
- 00197666232880
- Country of Origin
- China
- Side A Gender
- Male
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Material
- Steel
- Application
- Air, Gases, Oils
- Schedule
- Schedule XXH
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Unthreaded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Seamless
- Material Grade
- 20
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Thread Configuration
- Threaded on One End
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 6000
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 4 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.