Cross, Alum, Thrd 1/4", 1/4", 1/4", 1/4"

  • Mfr # ZUSA-PF-9547
  • Zoro # G7685523
product price: 
$
19.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9547
Zoro #
G7685523
UPC #
193005063450
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Fitting Thread Size A
1/4"-18
Fitting Thread Size D
1/4"-18

Details

Item
Metal Pipe Cross
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side D Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side D Pipe Threading
18
Maximum Operating Pressure
150 psi @ 72 Degrees F
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Threaded
Fitting Side D Type
Threaded
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Side 4 Thread Type
NPT
Side A Thread Type
NPT
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure

Description

Class 150 Aluminum Cross

Restrictions

Ratings & reviews