Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/2", NPTxNPT, 24"
- Mfr # ZUSA-PF-21829
- Zoro # G022967647
product price:Â
$
68.19
/ea
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Side B Connection Type
Threaded
Material Grade
C23000
Maximum Operating Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21829
- Zoro #
- G022967647
- UPC #
- 00197666222386
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Side B Connection Type
- Threaded
- Material Grade
- C23000
- Maximum Operating Temperature
- 400 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Maximum Steam Pressure
- 267 psi @ 450 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Material
- Brass
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 24 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.