Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 22"
- Mfr # ZUSA-PF-21570
- Zoro # G422967728
product price:Â
$
98.69
/ea
Key Features
Side B Gender
Male
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21570
- Zoro #
- G422967728
- UPC #
- 00197666214794
- Country of Origin
- China
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 22 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 22 in
- Length
- 22 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 22 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.