Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxBSPT, 1"
- Mfr # ZUSA-PF-21296
- Zoro # G222968338
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Side A Gender
Male
Wire Rope Length
1 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
250 psi @ 360 Degrees F
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21296
- Zoro #
- G222968338
- UPC #
- 00197666223079
- Country of Origin
- China
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Thread Configuration
- Fully Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Material
- Stainless Steel
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 1 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.