Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 48"
- Mfr # ZUSA-PF-21418
- Zoro # G922969079
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 150
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21418
- Zoro #
- G922969079
- UPC #
- 00197666224137
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 48 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 48 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.