Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23049
- Zoro # G622968303
product price:Â
$
38.89
/ea
Key Features
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Class
Class 150
Hex Size
2 7/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23049
- Zoro #
- G622968303
- UPC #
- 00197666216125
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 7/16 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 13/32 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 3/8"-18
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.