PipeNipple, SS, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-22069
- Zoro # G522967482
product price:Â
$
14.29
/ea
Key Features
Nominal Pipe Size
1/8 in
Thread Sealant Type
PTFE
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22069
- Zoro #
- G522967482
- UPC #
- 00197666214985
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.