Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 48"
- Mfr # ZUSA-PF-21642
- Zoro # G422969043
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-4 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Wire Rope Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21642
- Zoro #
- G422969043
- UPC #
- 00197666219058
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 48 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 48 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.