Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 30"
- Mfr # ZUSA-PF-21397
- Zoro # G422968596
product price:Â
$
68.19
/ea
Key Features
Maximum Operating Temperature
800.6 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Nominal Pipe Size
3/4 in
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21397
- Zoro #
- G422968596
- UPC #
- 00197666223901
- Country of Origin
- China
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 30 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 30 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.