Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 14"
- Mfr # ZUSA-PF-21512
- Zoro # G222969038
product price:Â
$
31.89
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Wire Rope Length
14 in
Side B Connection Type
Threaded
Maximum Operating Temperature
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21512
- Zoro #
- G222969038
- UPC #
- 00197666214046
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 14 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 14 in
- Length
- 14 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 14 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.