Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 5"
- Mfr # ZUSA-PF-22118
- Zoro # G222968284
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
5 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Compatibility
Class 150
Side A Gender
Male
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22118
- Zoro #
- G222968284
- UPC #
- 00197666213711
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side A Gender
- Male
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.