Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23121
- Zoro # G022968842
product price:Â
$
11.89
/ea
Key Features
Fitting Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Type
NPT
Hex Size
1/2 in
Specific Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23121
- Zoro #
- G022968842
- UPC #
- 00197666233603
- Country of Origin
- United States
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Includes Seal
- No
- Plug Drive Style
- Square
- Wire Color
- Silver
Dimensions
- Hex Size
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 13/16 in
- Thread Size
- 3/8"-18
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Plug, 3/8 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.