Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23123
- Zoro # G822967717
product price:Â
$
22.39
/ea
Key Features
Thread Size
1"-11.5
Includes Seal
No
Material Grade
6061-T6
Fitting Side A Pipe Threading
11 1/2
Wire Rope Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23123
- Zoro #
- G822967717
- UPC #
- 00197666237601
- Country of Origin
- United States
- Includes Seal
- No
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Item
- Plug
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Square
- Class
- Class 150
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Plug
- Wire Color
- Silver
Dimensions
- Thread Size
- 1"-11.5
- Wire Rope Length
- 3/4 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.