Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23126
- Zoro # G222967133
product price:Â
$
29.15
/ea
Key Features
Fitting Connection Type
Threaded
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Nominal Pipe Size
1 1/4 in
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23126
- Zoro #
- G222967133
- UPC #
- 00197666237618
- Country of Origin
- United States
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Plug Drive Style
- Square
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Thread Type
- NPT
- Material Grade
- 6061-T6
- Color
- Silver
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1 1/4"-11.5
- Wire Rope Length
- 13/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.