Shop USA INDUSTRIALS
See all product information
Create Account
Wye, Alum, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22536
- Zoro # G722967664
product price:Â
$
62.39
/ea
Key Features
Fitting Side C Gender
Female
Side A Thread Type
NPT
Fitting Thread Size C
1"-11.5
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22536
- Zoro #
- G722967664
- UPC #
- 00197666237847
- Country of Origin
- United States
- Fitting Side C Gender
- Female
- Item
- Metal Pipe Wye
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Wye
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Color
- Silver
- Gravity Flow
- Pressure
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
Description
Wye, Alum, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.