Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23067
- Zoro # G722967497
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Fitting Side A Pipe Threading
11 1/2
Specific Fitting Shape
Plug
Finish/Coating
Black-Coated
Material Grade
KTH350-10
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23067
- Zoro #
- G722967497
- UPC #
- 00197666228333
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1 1/4"-11.5
- Hex Size
- 15/16 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Plug
- Specific Fitting Shape
- Plug
- Finish/Coating
- Black-Coated
- Material Grade
- KTH350-10
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Thread Type
- BSPT
- Includes Seal
- No
- Color
- Black
- Class
- Class 150
- Plug Drive Style
- Square
- Wire Color
- Black
Description
Plug, 1 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.