Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23461
- Zoro # G322967149
product price:Â
$
28.59
/ea
Key Features
Fitting Connection Type
Threaded
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Thread Type
NPT
Specific Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23461
- Zoro #
- G322967149
- UPC #
- 00197666228128
- Country of Origin
- China
- Item
- Plug
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Hex Size
- 29/32 in
- Wire Rope Length
- 1 17/32 in
- Thread Size
- 1 1/4"-11.5
- Overall Length
- 1 17/32 in
- Length
- 1 17/32 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 17/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.