Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBearing, Steel, 114C2657-2, 3/4"
- Mfr # ZUSAB-BB-MIL-2
- Zoro # G525066045
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Seal Type
Non-Contact
Closure
Open
Outer Ring Width
0.438 in
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-2
- Zoro #
- G525066045
- UPC #
- 197666355091
- Country of Origin
- United States
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- Closure
- Open
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-2
- ABEC Rating
- 1
- Ball Material
- Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
Dimensions
- Outer Ring Width
- 0.438 in
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1 5/8 in
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.