Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 125C3781-8, 63/64"
- Mfr # ZUSAB-BB-MIL-42
- Zoro # G325065958
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
System of Measurement
Inch
Closure
Open
Industry Number
125C3781-8
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-42
- Zoro #
- G325065958
- UPC #
- 197666355497
- Country of Origin
- United States
- Cage Material
- Steel
- System of Measurement
- Inch
- Closure
- Open
- Industry Number
- 125C3781-8
- Seal Type
- Contact
- Ring Material
- Steel
- Ball Material
- Steel
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 63/64 in
- Outer Ring Width
- 0.472 in
- Outside Diameter
- 1 27/32 in
Description
Radial Ball Bearing, Bore Diameter 63/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.472 in, Outside Diameter 1 27/32 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.