Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-180
- Zoro # G925065990
product price:Â
$
13.25
/ea
Key Features
Overall Length
10 mm
Plain Bearing Material
Bronze
Bearing Lubrication
Maintenance-Free
Bore Diameter
10 mm
Outside Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-180
- Zoro #
- G925065990
- UPC #
- 197666354117
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Bore Diameter
- 10 mm
- Outside Diameter
- 16 mm
Details
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Color
- Bronze
- Material Group
- Metallic
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.