Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-235
- Zoro # G025066408
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
Maximum PV
50,000 lb/sq in-fpm
Material Group
Metallic
Standards
SAE 841, USDA H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-235
- Zoro #
- G025066408
- UPC #
- 197666354667
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 mm
- Outside Diameter
- 60 mm
- Bore Diameter
- 50 mm
Details
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Closure
- Open
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.