SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-17
- Zoro # G425066350
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Lubrication Method
Embedded
Bore Diameter
3/8 in
System of Measurement
Inch
Load Direction
Radial
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-17
- Zoro #
- G425066350
- UPC #
- 197666354865
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Overall Length
- 3/8 in
- Outside Diameter
- 1/2 in
- Flange Diameter
- 0.687 in
Details
- Lubrication Method
- Embedded
- System of Measurement
- Inch
- Load Direction
- Radial
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Single Flange
- Color
- Bronze
- Item
- Sleeve Bearing
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter 0.687 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.