Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-68
- Zoro # G925066423
product price:Â
$
12.15
/ea
Key Features
Lubricant Material
Self Lubricated
Outside Diameter
20 mm
Material Grade
SAE 841
Flange Type
Non-Flanged
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-68
- Zoro #
- G925066423
- UPC #
- 197666352991
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 20 mm
- Bore Diameter
- 14 mm
- Overall Length
- 18 mm
Details
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.