Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-210
- Zoro # G925066379
product price:Â
$
9.35
/ea
Sold in multiples of 2 for
$18.70
Key Features
Load Direction
Radial
Overall Length
18 mm
For Environment
Food and Beverage
Flange Type
Single Flange
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-210
- Zoro #
- G925066379
- UPC #
- 197666354414
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 mm
- Outside Diameter
- 22 mm
- Bore Diameter
- 18 mm
Details
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Closure
- Open
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.