Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-99
- Zoro # G725066197
product price:Â
$
11.49
/ea
Key Features
For Environment
Food and Beverage
Material Grade
SAE 841
Color
Bronze
Lubrication Method
Embedded
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-99
- Zoro #
- G725066197
- UPC #
- 197666353301
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 26 mm
- Overall Length
- 16 mm
- Bore Diameter
- 20 mm
Details
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Item
- Sleeve Bearing
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.