Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-227
- Zoro # G725065923
product price:Â
$
14.15
/ea
Key Features
Overall Length
20 mm
Lubricant Material
Self Lubricated
Flange Type
Single Flange
For Environment
Food and Beverage
Outside Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-227
- Zoro #
- G725065923
- UPC #
- 197666354582
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 25 mm
Details
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Grade
- SAE 841
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 30 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.