Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 45 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-147
- Zoro # G725066005
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Closure
Open
Material Group
Metallic
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-147
- Zoro #
- G725066005
- UPC #
- 197666353783
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 55 mm
- Overall Length
- 55 mm
Details
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Material Group
- Metallic
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 45 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 55 mm, Overall Length 55 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.