Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22969
- Zoro # G022967852
product price:Â
$
42.89
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Type
Threaded
Fitting Thread Size A
1 1/2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22969
- Zoro #
- G022967852
- UPC #
- 00197666224649
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 3 1/8 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.