Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23022
- Zoro # G322967453
product price:Â
$
22.29
/ea
Key Features
Includes Seal
No
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23022
- Zoro #
- G322967453
- UPC #
- 00197666226872
- Country of Origin
- China
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Hex Size
- 1 25/32 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.