Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23321
- Zoro # G222967171
product price:Â
$
28.19
/ea
Key Features
Includes Seal
No
Fitting Side B Type
Threaded
Color
Silver
Includes Pre-Applied Thread Sealant
Yes
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23321
- Zoro #
- G222967171
- UPC #
- 00197666227237
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Hex Size
- 2 1/64 in
- Wire Rope Length
- 1 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.