Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23337
- Zoro # G422968190
product price:Â
$
63.59
/ea
Key Features
Fitting Side A Gender
Male
Wire Rope Length
1 59/64 in
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23337
- Zoro #
- G422968190
- UPC #
- 00197666227312
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Item
- Metal Pipe Straight
- Color
- Silver
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 59/64 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Hex Size
- 3 9/64 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.