Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 3"NPTxNPT
- Mfr # ZUSA-PF-23382
- Zoro # G322968139
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Male
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23382
- Zoro #
- G322968139
- UPC #
- 00197666226018
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
- Finish/Coating
- None
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Thread Size A
- 3"-8
- Wire Rope Length
- 4 27/64 in
- Overall Length
- 4 27/64 in
- Length
- 4 27/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 3 in, Female, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.