PipeNipple, SS, 3/8", NPTxNPT, 16"
- Mfr # ZUSA-PF-21513
- Zoro # G922968829
product price:Â
$
36.29
/ea
Key Features
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21513
- Zoro #
- G922968829
- UPC #
- 00197666214053
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 16 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 16 in
- Length
- 16 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 16 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.