Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-22889
- Zoro # G222968680
product price:Â
$
13.19
/ea
Key Features
Maximum Operating Pressure
150 psi
Finish/Coating
None
Fitting Thread Size B
1/4"-18
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22889
- Zoro #
- G222968680
- UPC #
- 00197666237090
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Class
- Class 150
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 31/64 in
- Hex Size
- 59/64 in
- Overall Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.