Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPPxBSPP
- Mfr # ZUSA-PF-22765
- Zoro # G122967271
product price:Â
$
15.19
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Fitting Thread Size B
1/4"-19
Side A Thread Type
BSPP
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22765
- Zoro #
- G122967271
- UPC #
- 00197666235966
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- BSPP
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Color
- Silver
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 19
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Side B Thread Type
- BSPP
- Fitting Side A Gender
- Male
- Class
- Class 150
- Fitting Side A Pipe Threading
- 19
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-19
- Fitting Thread Size A
- 1/4"-19
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Hex Size
- 39/64 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.