Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPPxNPT
- Mfr # ZUSA-PF-22777
- Zoro # G622969508
product price:Â
$
10.29
/ea
Key Features
Hex Size
39/64 in
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
19
Fitting Thread Size B
1/4"-18
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22777
- Zoro #
- G622969508
- UPC #
- 00197666236079
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 19
- Side B Thread Type
- NPT
- Color
- Silver
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 18
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- BSPP
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 39/64 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-19
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.