Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPPxNPT
- Mfr # ZUSA-PF-22789
- Zoro # G222969687
product price:Â
$
14.69
/ea
Key Features
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side B Nominal Pipe Size
1/4 in
Finish/Coating
None
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22789
- Zoro #
- G222969687
- UPC #
- 00197666236192
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 19
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Color
- Silver
- Side A Thread Type
- BSPP
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 1/4 in
- Hex Size
- 39/64 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1/4"-19
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.