Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"NPTxNPT
- Mfr # ZUSA-PF-22735
- Zoro # G822968141
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Side B Thread Type
NPT
Class
Class 150
Side A Thread Type
NPT
Fitting Thread Size B
1/4"-18
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22735
- Zoro #
- G822968141
- UPC #
- 00197666235669
- Country of Origin
- China
- Side B Thread Type
- NPT
- Class
- Class 150
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Hex Size
- 39/64 in
- Wire Rope Length
- 1 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.